42113 Heavy Duty Webbing, D-Ring Attachment (5/PACK)

42113 Heavy Duty Webbing, D-Ring Attachment (5/PACK)

Order Code: ZT3380117S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.367%


Description

The Guardian® Webbing D-Ring attachment provides a convenient tethering point for tools when working at a height. Simple to use, it helps to improve site safety and prevent dropped tools when working at height.

Features and Benefits
• Quick and easy to install for maintained productivity
• Available in two sizes to suit various tool weights and sizes (max weight 1.13kg: GDR9671556F / max weight 2.94kg: GDR9671560K)
• Allows for secure tool tethering to prevent dropped tools
• Improves operator productivity while reducing fatigue

Typical Applications
• Working at heights where risks of tool drops are high
• Construction activities
• Industrial settings
• Transport
• Utilities maintenance

Standards
• ANSI/ISEA 121-2018

Warnings
• Not suitable for use on or near running machinery or mechanisms with moving parts or rotating equipment
• May contain conductive materials

Notes
• Suitable for hand tools weighing the specified weight rating or less when combined with the specified tether length. Please see the User Manual for more details

See full description
Specifications for 42113 Heavy Duty Webbing, D-Ring Attachment (5/PACK)
  • Type
    D-Ring
  • Maximum Working Capacity
    3kg
  • MFR Part No.
    42139
  • Material
    Stainless Steel
    Nylon
  • Series
    Quick-Switch®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome