Hard Hat Ratchet Ventilated Plastic Sweatband Green H700N-GP

Order Code: ZT5137138S

£13.39 Inc VAT (20%)


Description

Comfortable, tough and lightweight protective hard hats
Short peak gives improved upwards visibility
Head harness can be rotated 180� for better visibility when working in confined spaces
Ventilated headband for improved comfort
Approved for use at -30 �C (EN397:2012) and -50 �C (GOST EN397:2012)



Suggested Applications
Construction, Agriculture

See full description
Specifications for Hard Hat Ratchet Ventilated Plastic Sweatband Green H700N-GP
  • Material
    Plastic
  • Type
    Hard Hat
  • Colour
    Green
  • Standards Met
    EN397, 2012