RPET Sign Holder A3 Magnetic Clear (Pack of 5)

RPET Sign Holder A3 Magnetic Clear (Pack of 5)

Order Code: ZT5363927S

£34.99 Inc VAT (20%)
£36.995% off


Description

Durables latest magnetic info pockets are the ideal solution for hassle-free professional signage. This versatile information frame is designed to make your life easier with easy exchange of documents and simple magnetic attachment.

Made of sustainable 80% recycled PET and is 100% recyclable. Providing an eco friendly alternative to single use plastics.

Fastening: Magnetic (for metal surfaces)
Dimensions: 298 x 422 mm (H x W)
Insert size: A3
Quantity: 5

Designed in Germany and built to last.

See full description
More like this
Specifications for RPET Sign Holder A3 Magnetic Clear (Pack of 5)
  • Product Type
    Sign Holders
  • Colour
    Grey
  • Material
    Plastic
  • Document Size
    A3
  • Orientation
    Portrait
  • Size
    A3
  • Recycled Product
    65% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome