Men's Anti-abrasion Durability Socks - Size 9-11

Men's Anti-abrasion Durability Socks - Size 9-11

Order Code: ZT1251842X

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 +£6.618%


Description

These anti-abrasion durability socks are 'engineered for life' and are constructed from anti-abrasion yarn and high tensile strength filament polymers. The socks combine excellent flex with low moisture absorption and quick drying properties. They have reinforced toe seams, cotton rich bodies and are fully cushioned with a built-in arch support. Constructed from 63% cotton, 32% polyamide, 4% polypropylene and 1% elastane.

Specifications for Men's Anti-abrasion Durability Socks - Size 9-11
  • Size
    9-11
  • Type
    Work Socks
  • Colour
    Black
  • MFR Part No.
    SBM31H1BLK
  • Gender
    Men
  • Material
    Cotton
    Polyamide
    Elastane
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome