Workforce Wellington Boot Socks Green Size 6-11 (PR)

Workforce Wellington Boot Socks Green Size 6-11 (PR)

Order Code: ZT1172909X

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%

Order by 3pm, get it Tomorrow

Description

40% wool/40% acrylic/20% polyester blend. Polypropylene engineered heel and toe areas for enhanced durability. Classic rib welt provides extreme comfort.
Extra long length.
Colour: green.

Specifications for Workforce Wellington Boot Socks Green Size 6-11 (PR)
  • Type
    Boot Socks
  • Material
    Wool
    Acrylic
    Polyester
    Polypropylene
  • Gender
    Men
  • Colour
    Green
  • Size
    6-11
  • Pack Quantity
    1 Pair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome