New Reno UK S3 SRC Black Safety Boots

New Reno UK S3 SRC Black Safety Boots


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Treat your feet to all day comfort with the new Reno safety boot. Wide fitting and lightweight, the durable construction doesn't scrimp on safety. With an S3 level of protection, this excellent value safety boot will keep you safe and comfortable all day long.

Features and Benefits
• Steel toe cap delivers impact resistance up to 200 Joules
• Stainless steel mid-sole protects against penetration injuries
• Steel components are varnished with epoxy resin to insulate against the cold
• Breathable Texelle lining keeps the feet at a comfortable temperature
• Bellows tongue and padded collar protect against rubbing and discomfort
• Antistatic sole dissipates electrostatic charges
• Shock resistant sole helps to reduce leg and foot fatigue
• Water-repellent upper protects the feet in wet conditions
• Slip-resistant soles keeps you on your feet in wet and oily conditions

Typical Applications
• Engineering
• Maintenance
• Industrial
• Building

Standards
• EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Sole Material:
Polyurethane,Rubber
MFR Part No.:
NT020-000
Midsole Material:
Steel
Safety Classification:
S3
Wide Fitting:
No
Upper Material:
Leather
More attributes
Product Reviews -
4 years ago by John
good boot and soft and comfort

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome