Fire Resistant Welding Jacket

Fire Resistant Welding Jacket

Order Code: ZT4156952S

£399.99 Inc VAT (20%)


Description

This premium jacket is your essential shield against sparks, spatter, and intense welding temperatures, offering uncompromising protection and comfort for the professional welder.

Keep your cool and stay safe in the heat of the action with the Migatronic Fire Resistant Welding Jacket

Benefits:
Sparks? Pffft. Flame-retardant fabric shields you from fire, spatter, and scorching heat
Stay cool, focus on: Lightweight, breathable design wicks away sweat, keeping you comfy all day long
Move like a pro: Pre-curved arms and flexible panels let you bend, reach, and weld with ease
Tools on standby: Smart pockets keep essentials close, saving you time and frustration

Features
Durable, flame-retardant fabric: Crafted from high-quality, EN ISO 11611:2015 & EN ISO 11612:2015 certified fabric, this jacket provides reliable defense against molten metal and open flames, ensuring your safety throughout even the most demanding welding projects
Lightweight and breathable: Despite its robust construction, the Migatronic Jacket prioritises comfort with a lightweight, breathable design. Stay cool and focused even during extended welding sessions, thanks to the fabric's excellent moisture wicking and ventilation properties
Ergonomic design for maximum mobility: Engineered for freedom of movement, the jacket boasts a pre-curved armhole design and flexible side panels, allowing you to reach, bend, and manoeuvre with ease. Say goodbye to restricted movement and hello to enhanced productivity
Multiple pockets for convenient storage: Keep your essential tools and welding accessories close at hand with the strategically placed pockets. From chest pockets for pens and markers to spacious hand-warmer pockets and a large interior pocket, organisation is at your fingertips
Collar and stand-up neck for added protection: The high collar and stand-up neck offer additional shielding against sparks and hot slag, minimising the risk of burns and irritations. Focus on your weld, not on pesky distractions
Durable stitching and reinforced seams: Built to last, the Migatronic Jacket features heavy-duty stitching and reinforced seams at stress points for exceptional durability. This jacket is your trusted companion for countless welding jobs to come

Ready to weld like a boss? Get the Migatronic Fire Resistant Welding Jacket today!

See full description
Specifications for Fire Resistant Welding Jacket
  • Type
    Welding Jacket
  • Material
    Flame-Retardant Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome