Chrome Leather Welding Jackets

Chrome Leather Welding Jackets


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

Protect yourself from sparks, spatter, and heat with the Chrome Leather Welding Jacket. Made from durable chrome leather, this jacket is designed to withstand the rigors of welding and other industrial applications. The Chrome Leather Welding Jacket is available in a variety of sizes to fit all body types. It is also machine washable for easy care.

Benefits:
Durable chrome leather construction withstands sparks, spatter, and heat
Full-length coverage protects arms, torso, and neck
Velcro and stud closure is secure and easy to use, even when wearing gloves
Mandarin collar provides additional protection for the neck
Machine washable for easy care

Features:
Full-length coverage: The jacket covers your arms, torso, and neck to provide maximum protection.
Leather construction: Chrome leather is a durable and heat-resistant material that will protect you from sparks and spatter.
Velcro and stud closure: The closure system is secure and easy to use, even when wearing gloves.

Order your Chrome Leather Welding Jacket today and stay safe on the job!

Ordering





















DescriptionPart No. Chrome Leather Welding Jacket - Large 42/441833Chrome Leather Welding Jacket - XL 46/481834Chrome Leather Welding Jacket - XXL 50/521835

See full description

Feature Attributes

Material:
Chrome Leather
Product Type:
Welding Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome