Leather Welding Jacket - XL

Leather Welding Jacket - XL

Order Code: ZT4156953S

£199.99 Inc VAT (20%)


Description

The ESAB Leather Welding Jacket is a premium welding jacket that provides excellent protection from sparks, spatter, slag, and flame. It is made from high-quality leather that is resistant to burning and melting. The jacket features a full-length hook-and-loop front closure system for a secure fit, and a standing collar to protect your neck. It also has three internal pockets for storing tools and other essentials.

The ESAB Leather Welding Jacket is certified to EN ISO 11611:2015, Class 2A1, which means it is suitable for use with a variety of welding processes, including MMA, MAG, MIG, and plasma cutting. It is also CE certified.

Benefits:
Excellent protection from sparks, spatter, slag, and flame
Durable and long-lasting
Comfortable to wear
Convenient internal pockets
Suitable for use with a variety of welding processes

Features
Made from high-quality leather that is resistant to burning and melting
Full-length hook-and-loop front closure system for a secure fit
Standing collar to protect your neck
Three internal pockets for storing tools and other essentials
Certified to EN ISO 11611:2015, Class 2A1 and CE certified

Ordering





































DescriptionPart No. Leather Welding Jacket S0700500500Leather Welding Jacket M0700500501Leather Welding Jacket L0700500502Leather Welding Jacket XL0700500503Leather Welding Jacket XXL *0700500504Leather Welding Jacket 3XL *0700500505Leather Welding Jacket 4XL *0700500506

See full description
Specifications for Leather Welding Jacket - XL
  • Product Type
    Leather Welding Jacket
  • Material
    Leather
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome