Grain Leather Welding Jacket - Womens - XL

Grain Leather Welding Jacket - Womens - XL

Order Code: ZT4156978S

£639.99 Inc VAT (20%)


Description

Gear Up for Superior Spark and Spatter Protection with the Lincoln Grain Leather Welding Jacket

Say goodbye to flimsy jackets and hello to the ultimate shield against welding heat and hazards. The Lincoln Grain Leather Welding Jacket delivers unparalleled protection and comfort, making it the go-to choice for professional welders and hobbyists alike.

Benefits:
Enhanced Safety: Enjoy peace of mind knowing you're fully protected from sparks, spatter, and flash fires.
Long-Lasting Durability: Invest in a welding jacket that stands up to wear and tear, providing reliable protection for years to come.
Unmatched Comfort: Stay cool and comfortable throughout your welding session with breathable fabrics and a flexible design.

Features:
Half of the back is made from flame retardant cotton ensuring a light, flexible jacket.
Tightening elastic to the wrists.
Finished in red trim.
Length: +/- 780 mm.
Available sizes: S, M, L, XL, 2XL, 3XL, 4XL, and 5XL.

Don't settle for second-rate protection. Upgrade your welding experience with the Lincoln Grain Leather Welding Jacket. Buy yours today and experience the difference!

See full description
Specifications for Grain Leather Welding Jacket - Womens - XL
  • Material
    Grain Leather
  • Size
    XL
  • Colour
    Red Trim
  • Product Type
    Welding Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome