Steel wire rope incl. load hook, cable 6.4 mm, length 13.7 m. Supplied = pre-assembled, final assembly by customer. Material = steel, zinc plated. Length = 13.7 m. Wire rope diameter = 6.4 mm. For max. load = 572 kg. Product type = accessories for slewing cranes. High quality workmanship. High tensile force. Highly versatile. Steel rope with load hooks for winding on winches.
Product Name | Price | ||||
---|---|---|---|---|---|
Steel Wire Rope Incl. Load Hook, Cable Ø4.8mm, Length 6 M | 343 kg | 6 m | 4.8 mm | £349.99Inc VATGet it in 16-20 days | |
Steel Wire Rope Incl. Load Hook, Cable Ø4.8mm, Length 13.7 M | 343 kg | 13.7 m | 4.8 mm | £449.99Inc VATGet it in 16-20 days | |
Steel Wire Rope Incl. Load Hook, Cable Ø6.4mm, Length 6 M | 572 kg | 6 m | 6.4 mm | £419.99Inc VATGet it in 16-20 days | |
Steel Wire Rope Incl. Load Hook, Cable Ø6.4mm, Length 13.7 M | 572 kg | 13.7 m | 6.4 mm | £499.99Inc VATGet it in 16-20 days | |
Steel Wire Rope Incl. Load Hook, Cable Ø6.4mm, Length 18.3 M | 572 kg | 18.3 m | 6.4 mm | £539.99Inc VATGet it in 16-20 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy