missing category title

missing category title


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

DA3011F - keyless chuck
Right angled drill, ideal for access into tight spaces such as between joists.
No load speed: 2,400rpm.
Max. drill capacities: steel 10mm, wood 25mm.
Weight: 1.40kg.

See full description

Feature Attributes

Steel Drilling Capacity:
10 mm
Chuck Capacity:
1 to 10
Wood Drilling Capacity:
25 mm
Maximum No Load Speed:
2400 rpm
Drill Orientation:
Angled
Includes:
Chuck Key (3010),Side Handle
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome