DA4031/1 110V 13mm 2-Speed Angle Drill
0
1

DA4031/1 110V 13mm 2-Speed Angle Drill

Order Code: ZT1043815P

£599.99 Inc VAT (20%)


Description

The Makita DA4031 2 speed, reversible 13mm keyed chuck angle drill has an impressive 1050w motor with drilling speeds of 300rpm in the low gear and 1200rpm in the high gear.

When drilling large holes it is always advisable to use the machine in the low gear as this is where you will achieve the highest torque, for this reason Makita have fitted the DA4031 with a torque limiter to the first gear for the user's safety when drilling large holes.

Makita's DA4031 13mm (1/2") Angle Drill is Suited for pro's close-quarter works in corners, between joists or studs and smoothly drilling large holes for pipe or conduit.

Fitted with an adjustable angle top handle and side handle for the users comfort, this machine is a must have tool for the professional tradesman.

User benefits:
• Forward/reverse rotation.
• 2 speed selection, with variable speed on trigger.
• Torque limiter (1st gear only).
• Double Insulation.

See full description
Specifications for DA4031/1 110V 13mm 2-Speed Angle Drill
  • Chuck Type
    Keyed
  • Drill Orientation
    Angled
  • MFR Part No.
    DA4031/1
  • Includes
    Hex Key
    Side Handle
    Chuck Key
  • Power Rating
    1050W
  • Chuck Capacity
    13mm
  • Weight
    6.3kg
  • Maximum No Load Speed
    Hi. 1,200 / Lo. 300rpm
  • Supply Voltage
    110V
  • Wood Drilling Capacity
    Hole Saw Lo 152mm
    Auger Bit 38mm
    self Feed Bit Hi 65 / Lo 118mm
  • Overall Length
    Overall Length (With an Extended Spade Grip) 462 (536)mm
  • Steel Drilling Capacity
    13mm
  • No Load Speed
    1,200rpm
  • Voltage
    110V
  • Power Source
    Electric
  • Item
    Corded Angle Drill
  • Power
    1050W
  • Capacity
    self Feed Bit Hi 65 / Lo 118
    Hole Saw Lo 152mm
    Wood Drilling Capacity: Auger Bit 38
    Steel Drilling Capacity: 13 mm
  • Length
    462mm
  • Model Number
    DA4031/1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome