BS125 Deepcut 125mm Corded Bandsaw 240V

BS125 Deepcut 125mm Corded Bandsaw 240V

Order Code: ZT1028041X

£499.99 Inc VAT (20%)


Description

Powerful 1100-watt motor provides maximum performance and durability
Largest cutting capacity up to 125 x 125 mm material diameter
4 step variable speed selection from 0 - 116 m/min
Constant power technology maintains cut speed in the toughest applications for optimal performance
Gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups
Slim full metal motor housing design and LED work surface illumination for best cut visibility
Tool-free blade locking mechanism for quick and easy saw blade changes
Tool-free adjustable shoe

What's Included:
Milwaukee BS125 deep cut band saw
General purpose saw blade
Carry case

Technical Data:
Voltage: 110V or 240V
Power input: 1100 W
No-load speed: 116 RPM
Weight: 6.5 kg
Blade length: 1139.83MM
Cutting capacity (pipe): 125mm
Cutting capacity (rectangular section): 125 x 125mm
Vibration cutting metal: 1.27 M/S2
Sound pressure level: 90.2 dB (A)

See full description
Specifications for BS125 Deepcut 125mm Corded Bandsaw 240V
  • Supply Voltage
    240V
  • Weight
    6.5kg
  • MFR Part No.
    4933448860
  • Cutting Capacity
    Rectangle Stock: 125 x 125mm
    Metal Pipe: 125mm
  • Voltage
    240V
  • Blade Length
    1140mm
  • Power
    1,100W
  • Power Source
    Electric
  • Item
    Portable Bandsaws
  • Blade Speed
    0 - 116m/min
  • Includes
    Kitbox
  • Model Number
    BS125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome