BS250 Benchtop Bandsaw 350W 240V RPTBS250

BS250 Benchtop Bandsaw 350W 240V RPTBS250

Order Code: ZT1291139P

£409.99 Inc VAT (20%)


Description

The Record Power BS250 Benchtop Bandsaw has a strong steel frame, dynamically balanced bandwheel, cast iron table and an induction motor. The table tilts from 0-45º on a solid trunnion with easy to read scale. Fitted with a strong fence that has a cam action lock for ease of use and simple tension adjustment for clamping strength (clamps at rear of table). Its blade guides are simple to set and easily adjustable. The BS250 has a solid, finely ground cast iron table top provides an ideal, low friction work support. With a strong tension system that requires more than adequate tension for blade capacities of this model and 'sealed for life bearings' that require no maintece during the working life of your machine. A compact machine designed to offer those with limited space or budgets a real bandsaw with sensible capacity and performance, as an alternative to lightweight hobby machines. The machine can be bench mounted or fitted to the optional stand and wheel kit (NOT SUPPLIED) providing great flexibility in a tight space. Includes 1 General Purpose blade

See full description
Specifications for BS250 Benchtop Bandsaw 350W 240V RPTBS250
  • MFR Part No.
    BS250
  • Cutting Height
    12mm
  • Input Power
    350W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome