Fibreglass Shaft Club Hammer - 1kg/2.2lb

Fibreglass Shaft Club Hammer - 1kg/2.2lb

Order Code: ZT4975035S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Polished face solid forged head from fine grain high carbon steel correctly hardened and tempered with a lacquer coating for rust protection. Solid fibreglass core shaft fitted with shock absorbing rubber grip.

Specifications for Fibreglass Shaft Club Hammer - 1kg/2.2lb
  • Shaft Material
    Fibreglass
  • Head Material
    High Carbon Steel
  • Product Type
    Hammer
  • Grip Material
    Rubber
  • Weight
    1kg / 2.2lb

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome