HR3001CJ Rotary Hammer SDS+ 30mm 110V

HR3001CJ Rotary Hammer SDS+ 30mm 110V

Order Code: ZT3076267S

£299.99 Inc VAT (20%)


Description

The Makita HR3001CJ SDS Plus Rotary Hammer with anti-vibration main handle
The Makita HR3001C 110V is a mains powered 30mm (1-3/16") rotary hammer with drastically increased drilling efficiency thanks to a redesigned hammering mechanism. It has been adapted for SDS-Plus bits with a powerful 1,050 watt motor with variable speed controlled by dial and a constant speed control, to deliver up to 4,500 ipm and 3.9 J impact energy for the most demanding applications. Also equipped with recessed lock-on button for continuous use, 3 mode operation for rotation only, hammering with rotation and hammering only. Fitted with a D shaped anti-vibration handle with rubberised soft grip for increased comfort in use and depth gauge for increased drilling consistency. Comes with a Depth Stop, Side Handle and a Makpac Case.

Features
Double Insulation
Variable speed
Forward / reverse rotation
Torque limiter
Constant speed control
3-mode operation for "Rotation Only", "Hammering with Rotation" or "Hammering Only"
Drilling efficiency drastically increased by redesigned hammering mechanism
"No hammering when idling" function helps increase tool life
Anti-vibration main handle
Adapted for SDS-PLUS bits
Depth Gauge
Comes With:
Makpac Connector Case (Type 4)
Depth stop
Side handle
Specification:
Impact energy: 3.9J
Max in concrete (TCT bit): 30mm
Max in concrete (TCT core): 80mm
Max in concrete (Diamond core): 80mm
Max in wood: 32mm
Max in steel: 13mm
Impacts per minute: 0 - 4500ipm
Input Wattage: 1050w
Vibration K factor: 1.5m/sec²
Net weight: 4.1- 4.5kg
No Load Speed: 0 - 840rpm
Vibration (Chiselling): 11.0m/sec²
Vibration (Hammer Drilling): 13.5m/sec²
Noise sound pressure: 94dB(A)
Noise K factor: 3dB(A)
Noise sound power: 105dB(A)
Shank: SDS PLUS
Vibration (Drilling into metal): 6.0m/sec²

See full description
Specifications for HR3001CJ Rotary Hammer SDS+ 30mm 110V
  • Product Type
    Rotary Hammer
  • Impact Energy
    3.9J
  • Supply Voltage
    110V
  • Weight
    4.1- 4.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome