DJV185Z 18V LXT Brushless Orbital Jigsaw (Body Only)
0
1
2
3
4

DJV185Z 18V LXT Brushless Orbital Jigsaw (Body Only)

Order Code: ZT3948117S

£149.99 Inc VAT (20%)


Description

Makita DJV185Z 18V LXT Brushless Orbital Jigsaw (Body Only)
The Makita DJV185Z is a Body Only Barrel Handle type Cordless Jigsaw powered by 18V LXT Li-Ion battery (not included) With Extreme Protection Technology (XPT) , engineered for improved dust and water resistance for operation in harsh conditions. A lock-on button enables continuous operation and a battery protection circuit protects against overloading, over-discharging and over-heating. Comes with 6 Blades. Sold without a battery or charger in a cardboard box.

Features:
3 orbital settings + straight cutting
Variable Speed Control
Tooless blade clamp
Barrel handle
Comes With:
6 x Blades
Cover Plate
Dust Nozzle
Specification:
Voltage LXT: Yes
Nominal Battery Voltage: 18 V
Brushless Motor: Yes
Strokes per Minute (SPM) : 800 - 3000 min⁻¹
Length of Stroke: 23 mm
Max. Cutting Capacity in Wood (90°) : 135 mm
Max. Cutting Capacity in Steel (90°) : 10 mm
Capacity Aluminium: 20 mm
Orbital Action: Yes
Sound Power Level (LWA) : 95 dB (A)
Sound Pressure Level (LpA) : 84 dB (A)
Noise Uncertainty (K Factor) : 3 dB (A)
Vibration Uncertainty (K Factor) : 1, 7 m/s²
Tool weight with battery (EPTA) : 2, 0 - 2, 3 kg
Product Dimensions (L x W x H) :: 259 x 77 x 183 mm
Max Output Power: 400 W
Max. Bevel Range (Left) : 45 º
Vibration Level (3 axes) : 10, 3 m/s²

See full description
2 Variants available
 
Product Name
 
 
 
 
Price
Product Thumbnail Image
DJV185Z 18V LXT Brushless Orbital Jigsaw (Body Only) Cordless 18 V --- ---

£149.99Inc VAT

Get it by Thu, 3rd Apr
Product Thumbnail Image
DJV184z 18V LXT Brushless Orbital Jigsaw (Body Only) --- --- Soft Start 18 V

£149.99Inc VAT

Get it by Thu, 3rd Apr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome