The DEWALT DCN660 XR Brushless Second Fix Nailer with brushless motor technology, offering runtime that cannot be beaten in a compact package. It has a compact, lightweight and ergonomic design that makes the tool easy and comfortable to use, but durable enough for the worksite environment. The depth of drive can be easily adjusted using the handy thumb wheel depth adjuster. The mechanical rather than gas operation offers low running costs and consistent performance, even at low temperatures. Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second. For safety the nailer has a trigger and contact trip lock-off and prevents accidental dis-charge of fastener. The tool free stall/jam clearance minimises down time. Specification Fires 16 Gauge Nails 32-63mm, Diameter 1.6mm Magazine Angle 20. Magazine Capacity 110 Nails. Magazine Loading Rear Load. Trigger Type Bump & Sequential. Size (LxWxH) 310 x 95 x 305mm. Temperature Range -20 to 50C. Weight 2.7kg. The DEWALT DCN660D2 XR Brushless Second Fix Nailer 18 Volt comes with 2 x 18 Volt 2.0Ah Li-ion Batteries. 1 x Multi-Voltage XR Li-ion Charger. 1 x Heavy-Duty Carrying Case.
Product Name | Price | ||||||
---|---|---|---|---|---|---|---|
DCN660D2 Cordless XR Brushless Second Fix Nailer 18V 2 x 2.0Ah Li-ion DEWDCN660D2 | Second Fix | 2 x 2.0Ah Li-ion,18 | Li-ion | --- | 32-63 mm | £439.99Inc VATGet it by Tomorrow | |
DCN660P2 Cordless XR Brushless Second Fix Nailer 18V 2 x 5.0AH Li-ion | Second Fix Nailer | 2 x 5.0Ah Li-ion | Lithium-Ion | 5 A·h | 32 - 63 mm | £549.99Inc VATGet it by Fri, 4th Apr |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy