DST112z 18V LXT Stapler Body Only

DST112z 18V LXT Stapler Body Only

Order Code: ZT1026907X

£319.99 Inc VAT (20%)


Description

The Makita cordless stapler is powered by Li-ion batteries. The stapler has an ergonomically designed handle with soft grip providing comfort and control, a window to check the remaining staples, LED job light and trigger lock.

Staple range: 7,10mm
Staple width: 10mm
Staple Length/Gauge: 0.5 x 0.7mm
Shots per battery charge: 5,000
Staple Magazine Capacity: 150

Available in 14.4V and 18V.

See full description
Specifications for DST112z 18V LXT Stapler Body Only
  • Power Source
    Battery
  • Model Number
    DST112Z
  • Staple Leg Width
    10mm
  • Staple Magazine Capacity
    150
  • Item
    Cordless Staple Gun
  • Voltage
    18V
  • Staple Leg Depth
    7 - 10mm
  • Type
    Cordless Stapler
  • Power Type
    Cordless
  • Gauge
    0.5 x 0.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome