GF600SE 2nd Fix Gas Nailer 15-64mm 7.2V 1 x 1.0Ah Li-ion MAKGF600SE

GF600SE 2nd Fix Gas Nailer 15-64mm 7.2V 1 x 1.0Ah Li-ion MAKGF600SE

Order Code: ZT2424443SCopy

£469.99 Inc VAT (20%)


Description

The Makita GF600SE 2nd Fix Gas Nailer 15-64mm is a gas driven cordless Brad nailer for 16Ga straight finish nails. This handy nailer is fitted with a slim nose to allow better visibility and manoeuvrability particularly in those tight spaces. For your convenience the nailer also comes with an LED job light to illuminate dark areas, and an ergonomically designed handle with rubberised soft grip to provide a comfortable grip therefore minimising hand fatigue and pain. This product also features a handy LED indication lamp for battery power warning and trouble detection functions for your convenience in operation and repair. The depth adjustable dial allows easy movement of the nose without the use of a wrench. The nailer also comes with a conveniently positioned hook for easy storage on rafters etc. The nailer is also equipped with a quick release tool-less nose to clear nail jams, along with a soft nose tip to prevent marking of the workpiece to ensure the perfect finish every time. A Magazine window is fitted for easy confirmation on nail size in magazine and a misfire inhibitor plate for smaller length nails. The nailer requires a 7.2V Li-ion battery as power source for ignition spark, gas mixing, air intake/exhaust and supply of cooling air. Supplied with hex wrench, case and goggles. Specification Nail Length/Gauge 15-64mm/16Ga. Magazine Capacity 100. Work Amount on a Single Battery Charge 4,000 Shots. Work Amount per Fuel Cell 1,000 Shots. Weight 2.2kg.

See full description
Specifications for GF600SE 2nd Fix Gas Nailer 15-64mm 7.2V 1 x 1.0Ah Li-ion MAKGF600SE
  • Battery Supplied
    1 x 1.0Ah Li-Ion
  • Applications
    Second Fix
  • Voltage
    7.2V
  • Power Type
    Cordless
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome