H45MEY/J1Z 1150W SDS-Max Demolition Hammer Drill 240V

H45MEY/J1Z 1150W SDS-Max Demolition Hammer Drill 240V

Order Code: ZT1254736X

£599.99 Inc VAT (20%)


Description

Features:

- Brushless motor technology
- Long-lifetime
- Maintenance Free
- Compact
- Lightweight
- Compatible with engine generators
- Stable performance during voltage drops
- Low vibration handle
- High Durability
- Improved Handling
- Tool bit angle adjustment
- Large trigger switch

See full description
Specifications for H45MEY/J1Z 1150W SDS-Max Demolition Hammer Drill 240V
  • Blows per Minute
    2850
  • Supply Voltage
    240V
  • Power Rating
    1,150W
  • Model Number
    H45MEYJ1Z
  • Contents
    Side Handle
    Carrying Case
    Bull Point SDS Max Chisel
  • Maximum Impact Energy
    8.5J
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Special Features
    One push action for quick bit mounting
  • Size & Weight
    Overall Length: 480mm
  • Noise/ Vibration Information
    Sound Pressure Level 88 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 99 dB(A
    Vibration Emission Value Chiselling Ah 8.0 m/s²
  • Shank
    SDS-Max
  • Weight
    7.3kg
  • Length
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome