H65SD3J2Z 1340W Demolition Breaker - 110V

H65SD3J2Z 1340W Demolition Breaker - 110V

Order Code: ZT1254734X

£1,229.99 Inc VAT (20%)


Description

Features and Benefits:

• Higher demolition performance.

• Universal tool accepts 3 types of 28.5mm hex shank bits: standard hex, collarless retaining groove and air tool bits.

• Superior Working Comfort.

• Aluminium body with internal double insulation for greater durability.

• A Large, easy to grip switch lever is ideal for intermittent operation.
• Double-layered handles with hard and soft plastics offer a comfortable grip and improved handling.

• Optimized Hammering Mechanism.

• High Durability.

• Improved Handling.

• User Vibration Protect (UVP) reduces vibration combining the following vibration control features. Optimised hammering mechanism secures sufficient air cushion and improves hammering movement, decreasing piston reaction force generated during hammering.

Low vibration handle, which consists of the upper unit with spring and weight and the lower unit with hinge, reduces vibration and user fatigue, allowing for extended usage.

See full description
Specifications for H65SD3J2Z 1340W Demolition Breaker - 110V
  • Weight
    20.1kg
  • Supply Voltage
    110V
  • Model Number
    H65SD3
  • Blows per Minute
    1,400
  • Maximum Impact Energy
    28J
  • Noise/ Vibration Information
    Vibration Emission Value Chislling Ah 13.9 m/s²
    Sound Power Level 101 dB(A)
    Sound Pressure Level 81 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Uncertainty K 1.5 m/s²
  • Power Rating
    1,340W
  • Shank
    28.5mm Hex
  • Size & Weight
    Length:848mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Contents
    Carry Case
    Side Handle
    28mm Demolition Hammer
  • Length
    848mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome