HM0871C SDS Max Demolition Hammer with Avt (240V)

HM0871C SDS Max Demolition Hammer with Avt (240V)

Order Code: ZT2602366S

£379.99 Inc VAT (20%)


Description

Adapted for SDS MAX bits, this Makita SDS provides excellent demolition performance even under load The Makita HM0871C has high durability and excellent demolition performance. Anti-vibration technology ensures extra-low vibration performance. Adapted for SDS-MAX bits. Features: AVT - Anti-Vibration System Electronic speed control for maximum productivity Long life carbon brushes with LED lamp for replacement warning One touch sliding chuck for easy bit installation and removal Soft start Double Insulation Electronic speed control Hammer only Variable speed trigger Comes with: Anti-Vibration system Hammer grease Carrying case Specification: Impact energy 8.1 J Blows per minute 1100-2650 bpm Input wattage 1100 w Vibration: Chiselling 8 m/sec_ Vibration K factor 1.5 m/sec_ Noise sound pressure 86 dB(A) Noise sound power 97 dB(A) Noise K factor 3 dB(A) Net weight 5.6 kg

See full description
Specifications for HM0871C SDS Max Demolition Hammer with Avt (240V)
  • Product Type
    SDS Max Demolition Hammer
  • Weight
    5.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome