6 x 25mm Slot Tin Coated Screwdriver Bit 1/4" Hex Standard
0
1

6 x 25mm Slot Tin Coated Screwdriver Bit 1/4" Hex Standard

Order Code: ZT1012957X

£0.79each Inc VAT (20%)
£3.95 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 5.

Description

Flat
Titanium bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.

Specifications for 6 x 25mm Slot Tin Coated Screwdriver Bit 1/4" Hex Standard
  • For Use With
    Hand and Power Tools
  • Bit Type
    Slotted
  • Special Features
    Wear Resistance
  • Tip Size
    6mm
  • Bit Material
    Titanium
  • Overall Length
    25mm
  • Drive Size
    1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome