VDE Electricians' side cutter
0
1
2
3
4

VDE Electricians' side cutter

Order Code: ZT2465520S

£52.99 Inc VAT (20%)


Description

Double-function electricians’ side cutters: for cutting and stripping wire Stripping holes for solid and stranded conductors with 1.5 mm² and 2.5 mm² conductor cross-section Induction-hardened precision cutting edges, hardness 61 - 63 HRC GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Specifications for VDE Electricians' side cutter
  • Material
    Heat-treated Steel
  • Product Type
    Side Cutters
  • Finish
    Chrome-Plated
  • Standards Met
    EN 60900/IEC60900
  • Length
    160mm
  • Hardening Process
    Induction hardened
  • Blade Shape
    with Facet
  • Bevel
    With
  • Cutting Edge Length
    19mm
  • Wire/Cable Diameter
    1.5 to 2.5mm²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome