162mm/6.3/8" Long Round Nose Pliers
0
1
2

162mm/6.3/8" Long Round Nose Pliers

Order Code: ZT1011796X

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 +£5.117%


Description

Bonded vinyl-coated handle. Double polished head and joint. Induction hardened cutting edges. The round nose jaws allow the forming of loops in wire or thin strips of material.

Specifications for 162mm/6.3/8" Long Round Nose Pliers
  • Jaw Material
    Steel
  • Type
    Needle Nose Pliers
  • Handle Material
    PVC
  • Tip Size
    5mm
  • Handle Length
    105mm
  • Nose Angle
    Straight
  • Jaw Style
    Smooth
  • Jaw Length
    55mm
  • Overall Width
    55mm
  • Overall Length
    160mm
  • Insulated
    No
  • Number of Pieces
    1
  • Jaw Opening
    55mm
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No
  • Finish/Coating
    Polished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome