Graffiti Removers Gel Based Container 10L

Graffiti Removers Gel Based Container 10L

Order Code: ZT3613660S

£519.99 Inc VAT (20%)


Description

Graffiti removers, gel based, container 10 l. Supplied = assembled. Area of application = façade cleaning, surface cleaning. Model = gel basis. Contents = 10 l. Weight = 10.5 kg. Hazard class = GHS07. Product type = graffiti cleaners. Removes spray paints, paint sticks and various adhesives. Extremely gentle and fast acting. Biodegradable. Highly effective due to nanotechnology. The innovative working principle does not etch the colour off, and instead causes the paint to swell and thereby detach from the substrate. Effective on all mineral substrates as well as glass, metal, wood and 2-component paints. The graffiti remover is applied with a brush. The paint swells and is broken down into tiny pieces. It is then rubbed off using a damp brush and rinsed with water. Done! 1 litre of remover is sufficient for up to 10 m².

See full description
Specifications for Graffiti Removers Gel Based Container 10L
  • Hazard Class
    GHS07
  • Product Type
    Graffiti Cleaners
  • Material
    Gel
  • Weight
    10.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome