Imperial Hook & Pin Spanner Set, 3/4 - 4 3/4in., Set of 8
0
1
2
3
4
5

Imperial Hook & Pin Spanner Set, 3/4 - 4 3/4in., Set of 8

Order Code: ZT1005512X

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Made of Chrome Vanadium Steel with a satin finish, this set consists of 3 wrenches along with 3 interchangeable hinged hook and pin arms plus 2 spare pins. For use on slotted rings. Supplied in a strong carry case.

Features and Benefits
• Manufactured from chrome vanadium steel making for a highly robust product
• Satin finish protects the product against corrosion
• Supplied in a strong carry case for ease organising, storing and protecting your tools
• 8 piece set ensures you have the right product to hand when working on slotted rings

Contents
• 3 x wrenches
• 3 x interchangeable hinged hook and pin arms
• 2 x spare pins

Typical Applications
• Automotive
• Engineering

See full description
Specifications for Imperial Hook & Pin Spanner Set, 3/4 - 4 3/4in., Set of 8
  • Size Range
    3/4 - 4 3/4in.
  • Number of Pieces
    8
  • Type
    Hook & Pin Spanner Set
  • Metric or Imperial
    Imperial
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Chrome Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome