S120 Single Hole 20 Sheet Plier Punch

S120 Single Hole 20 Sheet Plier Punch

Order Code: ZT1060363S

£15.49 Inc VAT (20%)


Description

Single hole punch for punching up to 20 sheets of paper (80 gsm). The plier design makes it quick and easy to punch holes in your documents, while the robust metal construction ensures strength and durability. It features a paper insertion depth of 25mm and an easy to empty hinged confetti tray. The slim and smooth handle provides a comfortable grip which is ideal for punching paper over an extended period of time.

Specifications for S120 Single Hole 20 Sheet Plier Punch
  • MFR Part No.
    20120041
  • Depth
    146.0mm
  • Height
    19.0mm
  • Width
    56.0mm
  • Weight
    0.161kg
  • Colour
    Black
  • Material
    Metal
  • Number of Holes
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome