268 14.50mm HSS Blacksmiths Drill

268 14.50mm HSS Blacksmiths Drill

Order Code: ZT3927255S

£89.99 Inc VAT (20%)


Description

Series 268 HSS 1/2" Parallel Shank Blacksmiths Drills - Metric

A standard drill for drilling steels, cast irons, sintered powder metal, German silver and graphite. Reduced parallel shank 1/2?. Point angle: 118, helix angle: standard, web thickness: standard, tolerance of diameter: h8. Manufactured to DIN 1414.

More like this
Specifications for 268 14.50mm HSS Blacksmiths Drill
  • Flute Type
    Spiral
  • Web Thickness
    Standard
  • Coolant Delivery
    External
  • Finish/Coating
    Steam Tempered
  • Helix Type
    Normal Helix
  • Flute Length
    83mm
  • Flute Construction
    Ground Flute
  • Shank Type
    Parallel
  • Material
    High Speed Steel
  • Number of Flutes
    2
  • Series
    268
  • Cutting Direction
    Right Hnd
  • Number of Pieces
    1
  • Standards Met
    DIN 1414
  • Drill Diameter Metric
    14.5
  • Overall Length
    157mm
  • Drill Diameter Tolerance
    H8
  • Shank Diameter
    1/2in
  • Point Angle
    118°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome