180mm (7") Wool Fabric Backed Bonnet Tie-on
0
1

180mm (7") Wool Fabric Backed Bonnet Tie-on

Order Code: ZT1025141X

£5.49 Inc VAT (20%)


Description

Genuine 100% natural long lasting sheepskin tie-on bonnets for professional use. For polishing metal, glass fibre, wood nnd painted surfaces. With tie cord. Maximum 2,500rpm - Best results are obtained with a tool speed of 1,500 - 2,000rpm. Not suitable for wet use. Support pads supplied separately, see below.

Fabric Backed Lambs Wool Bonnets
Natural fabric backed wool bonnet. Ideal for use on surfaces of all colours.
20mm pile.

See full description
Specifications for 180mm (7") Wool Fabric Backed Bonnet Tie-on
  • Material
    Lambs Wool
  • Type
    Bonnet
  • Pile Height
    20mm
  • Weight Each
    50g
  • Overall Diameter
    178mm
  • Weight
    50g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome