0
1

GS6000/2 150mm 750W Straight Grinder with Paddle Switch 240V

Order Code: ZT3813541S

£359.99 Inc VAT (20%)


Description

• Improved gear durability by change of grease and modification on the inside of gear housing.

• Ergonomically design handle and barrel for added extra maneuverability.

• Double Insulation.

• Ergonomically designed barrel with rubberised cover.

• Compact & Lightweight.

• Rubberised soft grip provides comfortable and sure grip.

• Large Trigger for easy operation.

• Grinding wheel not included.

See full description
Specifications for GS6000/2 150mm 750W Straight Grinder with Paddle Switch 240V
  • No Load Speed
    5, 600rpm
  • Length
    590mm
  • MFR Part No.
    GS6000/2
  • Power Source
    Electric
  • Product Type
    Corded Straight Grinder
  • Wheel Diameter
    150mm
  • Supply Voltage
    240V
  • Weight
    5kg
  • Rated Power Input
    750W
  • Noise / Vibration Information
    Sound Uncertainty (K) 3 dB(A)
  • Model Number
    GS6000/2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome