GA4534 Paddle Switch Angle Grinder

GA4534 Paddle Switch Angle Grinder


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

This Makita GA4534 Angle Grinder features an easy-to-use paddle type on/off switch, there is no lock-on feature. The labyrinth construction protects all ball bearings from dust and debris, prolonging working life.Ergonomically designed, high comfort grip, with a small gear housing for easy handling and manoeuvrability. The side handle is positioned at an increased 20° angle for added comfort and control. Supplied with: 1 x Grinding Wheel, 1 x Side Handle, 1 x Wheel Guard and 1 x Wrench. Specifications: Input Power: 720W.No Load Speed: 11,000/min.Disc Ø x Bore: 115 x 22mm.Spindle Thread: M14 x 2mm.Max. Wheel Thickness: 6.4mm.Weight: 1.9kg.

Feature Attributes

Disc Diameter:
115 mm
No Load Speed:
11000 rpm
Input Power:
720 W
Battery Supplied:
11000
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome