MLT100N Table Saw

MLT100N Table Saw


Select
£729.99 Inc VAT (20%)


See all variants from £729.99

Description

The Makita MLT100N Table Saw has a large machined aluminium tabletop for accurate cutting work and a precision rip fence provides increased accuracy. Its electric brake and doubled insulation provide added user safety. Supplied with: 1 x TCT Blade 260mm x 40T, 1 x Rip Fence, 1 x Push Stick and 1 x Mitre Gauge. Specifications: Input Power: 1,500W.No Load Speed: 4,500/min.Blade Ø x Bore: 260 x 30mm.Cutting Capacity: @90° 93mm, @45° 64mm.Weight: 34.1kg.

Feature Attributes

Depth of Cut (45°):
64 mm
Bore Diameter:
30 mm
Input Power:
1500 W
Blade Diameter:
260 mm
Depth of Cut (90°):
93 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome