HSS Straight Shank Hand Taper Pin Reamers - Inch

HSS Straight Shank Hand Taper Pin Reamers - Inch


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Inch.
Sherwood Taper Pin hand reamers are used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A.

INCH TOLERANCES:
Diameter: Over 1/16" ~ up to 7/32". Tolerance: +0.0003, -0.0000.
Diameter: Over 7/32" ~ up to 7/8". Tolerance: +0.0005, -0.0000.

See full description

Feature Attributes

Material:
High Speed Steel
Shank Type:
Taper Pin
Product Reviews -
4 years ago by Debbie
had in stock , and delivered within 2 days - perfect

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome