Air Hose Balancer

Air Hose Balancer

Order Code: ZT1028644X

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%


Description

Hose length: 1.5m
Hose I.D: 5mm
Hose O.D: 8mm
Max pressure: 200psi
Hoist range: 0-1.5kg

See full description
Specifications for Air Hose Balancer
  • Weight Capacity
    0 - 1.5kg
  • Working Length
    1.5m
  • Hose Length
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome