Air Sealing Tape 8067E F Tan 50 mm x 25 M 0.25 Mm

Air Sealing Tape 8067E F Tan 50 mm x 25 M 0.25 Mm

Order Code: ZT5133459S

£19.99 Inc VAT (20%)


Description

Resists UV exposure for up to 6 months
Proprietary film backing seals around nails and staples to prevent moisture intrusion (passed ASTM 1970)
No adhesive melting or staining in summer heat
4.7 cm measurement markings for ease in cutting to the desired length
Building materials compatibility testing by �ift Rosenheim�
Passes nail sealability before and after thermal cycling


Suggested Applications
Sealing around openings and joints in building applications
Sealing of penetrations and window joints in exterior walls
Sealing of feed throughs for cables
As a concealed flashing in vertical walls in frame construction

See full description
More like this
Specifications for Air Sealing Tape 8067E F Tan 50 mm x 25 M 0.25 Mm
  • Width
    50mm
  • Product Type
    Air Sealing Tape
  • Tape Thickness
    0.25mm
  • Length
    25m
  • Colour
    Tan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome