Printed Tape Norm Free 48mm x 66m

Printed Tape Norm Free 48mm x 66m

Order Code: ZT5577177S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Printed Tape 'Norm Free' 48mm x 66m

More like this
Specifications for Printed Tape Norm Free 48mm x 66m
  • Product Type
    Printed Tape
  • Length
    66m
  • Width
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome