DCPJ1800DW Multi-Function InkJet

DCPJ1800DW Multi-Function InkJet

Order Code: ZT5364045S

£234.99 Inc VAT (20%)


Description

The DCP-J1800DW model introduces the innovative Brother automatic paper cutting function. This printer is the first home and small office A4 printer on the market with the ability to automatically print & cut both single sided and double sided A4 paper down to A5 size.<br>Print from anywhere with Wi-Fi connection and the Brother Mobile Connect app.<br>The new cutting function makes this model a great asset to any home or small business. Create high quality personalised outputs for any occasion, such as birthday party invitations and vibrant colour photo prints. Print resources for your small business; anything from customised menus and signs to invoices or packing labels and the device will automatically cut them down to A5 size.

See full description
Specifications for DCPJ1800DW Multi-Function InkJet
  • Product Type
    Colour Laser Printer
  • Duty Cycle
    Up to 1, 000 pages per month
  • Colour
    Grey
  • Connection
    USB/WiFi/WiFi Direct
  • Environment Support
    Nordic Swan Accreditation
  • Weight
    8.3kg
  • Speed Range
    11 to 20 ppm
  • Print Resolution
    1200x6000dpi
  • Maximum Paper Size
    A4 Printer
  • Scan Resolution
    1200x2400dpi
  • Print Speed Colour
    16.5ppm
  • Print Speed Mono
    17ppm
  • Functions
    Print/Copy/Scan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome