Spike Light Inground LED 3000K IP65 7W 95 Degree 900mm Cable

Spike Light Inground LED 3000K IP65 7W 95 Degree 900mm Cable

Order Code: ZT5068012S

£109.99 Inc VAT (20%)


Description

JCC SPIKE LIGHT INGROUND LED 3000K IP65 7W 95DEG 900MM CABLE Spike Light JC17025

Specifications for Spike Light Inground LED 3000K IP65 7W 95 Degree 900mm Cable
  • Colour Temperature
    3000 - 3000 K
  • Length
    365mm
  • Maximum Wattage
    7W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome