Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Floor Boxes
Junction Box BS Loop In ml Term Circ 16mm Galvanised Steel - SB642
By Electrium
Order Code:
ZT5096792S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floor-boxes/junction-box-bs-loop-in-ml-term-circ-16mm-galvanised-steel-sb642/p/ZT5096792S
Add to quotation
View all Floor Boxes
Description
Electrium JCTN BOX BS LOOP IN ML TERM CIRC 16MM GALV STL Flush Steel Boxes SB642
Specifications
Specifications for Junction Box BS Loop In ml Term Circ 16mm Galvanised Steel - SB642
Depth
16 - 16mm
Diameter
50.8mm
Internal Depth
16mm