Box 1G Architrave Flush Installation 25mm Steel 2 x 16mm Ko

Box 1G Architrave Flush Installation 25mm Steel 2 x 16mm Ko

Order Code: ZT4980835S

£1.69 Inc VAT (20%)
£2.0919% off
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%


Description

Electrium BOX 1G ARCHITRAVE FLUSH INSTALLATION 25MM STL 2 X 16MM KO Flush Steel Boxes 9257

Specifications for Box 1G Architrave Flush Installation 25mm Steel 2 x 16mm Ko
  • Length
    27mm
  • Depth
    28 - 28mm
  • Width
    27mm
  • Internal Depth
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome