Socket 2 Gang DP Switched Round Edge 13A Black Nickel

Socket 2 Gang DP Switched Round Edge 13A Black Nickel

Order Code: ZT4990185S

£13.99 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG DP SWITCHED ROUND EDGE 13A BLACK NICKEL 13A & Round Pin Socket Outlets VX1500RBN/D

Specifications for Socket 2 Gang DP Switched Round Edge 13A Black Nickel
  • Material
    Metal
  • Colour
    Black
  • Number of Units/Gangs
    1
  • Width
    145mm
  • Current Rating
    13A
  • Depth
    31mm
  • IK Rating
    IK02
  • Frequency
    50 - 50Hz
  • Mounting Type
    Mounting with screw
  • Height
    85mm
  • IP Rating
    IP2X
  • Mounting Method
    Surface mounted
  • Connection Type
    Screwed terminal
  • Model
    British Standard
  • Number of Phases
    2
  • Minimum Depth of Back Box
    25mm
  • Nominal voltage
    250V
  • Surface Finish
    Glossy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome