Front Plate 1 Gang 2 Modules Small Aperture 86 x 86mm Brushed Stnls

Order Code: ZT5063578S

£13.99 Inc VAT (20%)


Description

Legrand FRNTPLTE 1 GANG 2 MODULES SMALL APERTURE 86X86MM BRSHD STNLS Synergy Authentic 833192

Specifications for Front Plate 1 Gang 2 Modules Small Aperture 86 x 86mm Brushed Stnls
  • Colour
    Silver
  • Depth
    7.6mm
  • Material
    Metal
  • IP Rating
    IP20
  • Width
    86mm
  • Height
    86mm
  • IK Rating
    IK01