Chain & Drive Lubricant, 500ML
0
1

Chain & Drive Lubricant, 500ML

Order Code: ZT1198687X

£7.49 Inc VAT (20%)


Description

Use on all types of drive chains, including production line, door mechanisms, quarry plant, and drying oven doors.

Features and Benefits
• Offers maximum adhesion to chain link
• Excellent penetration, lubrication and corrosion protection of pins
• High temperature resistance of up to 200°C continuous (300°C intermittent)

See full description
Specifications for Chain & Drive Lubricant, 500ML
  • Container Type
    Aerosol
  • Size
    500ml
  • Operating Temperature Range
    Up to 200°C
  • For Use On
    Bearings
    Food Equipment
    Gears
    Chains
  • Features
    Insoluble in water, soluble in hydrocarbon solvents
  • MFR Part No.
    31614
  • Series
    FLT Chainlube
  • Product Type
    Chain Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Colour
    Brown
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome