150mm Short Pattern Heavy Hasp & Staple Galvanised

150mm Short Pattern Heavy Hasp & Staple Galvanised

Order Code: ZT2592584S

£11.99 Inc VAT (20%)


Description

These medium to heavy duty hasps and staples are general purpose, meaning that they are suitable for use on a range of doors and gates. They are ideal for locking medium sized garage doors and other similar sized doors. The galvanised steel provides extra protection against rust and corrosion.

Features and Benefits
• General purpose mechanism
• Heavier duty for strong security
• Galvanised for extra protection against rust and corrosion

Typical Applications
• General purpose medium to heavy doors and gates
• Ideal for medium sized garage doors

See full description
Specifications for 150mm Short Pattern Heavy Hasp & Staple Galvanised
  • Finish
    Galvanised
  • Product Type
    Short Pattern Hasp & Staple
  • Length
    165mm
  • Material
    Steel
  • Width
    54mm
  • MFR Part No.
    HS145-PP0000GV
  • Shackle Type
    Horizontal
  • Hinge Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome