150mm Heavy Duty Vertical Hasp & Staple Black

150mm Heavy Duty Vertical Hasp & Staple Black

Order Code: ZT2592514S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 +£11.958%


Description

This heavy duty hasp and staple is ideal for securing heavier gates and doors on buildings. It is also galvanised for extra protection against rust and corrosion.

Features and Benefits
• Heavy duty
• Black colour
• Galvanised for extra protection against rust and corrosion

Typical Applications
• Securing heavy doors and gates

See full description
Specifications for 150mm Heavy Duty Vertical Hasp & Staple Black
  • Finish
    Black
  • Length
    150mm
  • Product Type
    Heavy Duty Hasp & Staple
  • Shackle Type
    Vertical
  • Hinge Type
    Single
  • Material
    Steel
  • Width
    145mm
  • MFR Part No.
    HS146-PP0000BK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome