Solid Metal Pointed Spade

Solid Metal Pointed Spade

Order Code: ZT3113763S

£23.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Fiskars Solid™ Metal Pointed Spade offers affordable quality for every garden. Its boron steel head with stepping board adds extra strength and makes driving into tough soil easier. The sharp, pointed blade edge is ideal for general digging tasks in hard, stony soil or cutting through turf or roots. Its steel head is welded to a strong metal shaft for added durability. A D-shaped handle fits all hand sizes, with or without gloves. Specification: Length: 116.6cm.

See full description
Specifications for Solid Metal Pointed Spade
  • Type
    Digging Spade
  • Shaft Material
    Steel
  • Handle Type
    D
  • Head Material
    Steel
  • Overall Length
    1166mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome