561 HVACPro Infrared & Contact Thermometer

561 HVACPro Infrared & Contact Thermometer

Order Code: ZT1017842X

£219.99 Inc VAT (20%)


Description

The 561 IR and contact thermometer, combines the temperature measurement functions that industrial, electrical, and HVAC/R professionals need, all in one tool. It measures both infrared and contact temperature, replacing several other test tools. It's fast, efficient, and easy to use, saving you valuable time and effort.

Temperature Range: -40 to 550 °C (-40 to 1022 ° F)
Accuracy: ±1.0 % of reading ±1 % of reading or ±1 °C (±2 °F), whichever is greater below 0 °C/32 °F, ±1 °C (±2 °F) ± 0.1°/1°
D/S ratio: 12:1
Emissivity: Adjustable with three settings Low (0.3), Medium (0.7). High (0.95)
Power Source: 2 AA batteries (alkaline or NiCD)

See full description
Specifications for 561 HVACPro Infrared & Contact Thermometer
  • Display Type
    Backlit LCD
  • Includes
    561 IR Thermometer
    K-Type Thermocouple
    Users Manual
    Fabric Hook-and-Loop Fastener Pipe Probe
    Hard Carrying Case
    2 AA Batteries
  • Additional Features
    Very Easy to Use
    Lightweight
    Scan Large Areas or Small Objects Quickly and Efficiently
  • Battery Type
    AA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome